References
Sandvik Coromant:DNMM 15 06 12-QR 4335
Rubix:319A4161
Manufacturer :7081030
EAN:7323221188412

Product details : SANDVIK DNMM150612-QR4335 T-MAX P TURNING INVEIO 7081030
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | t-max® p dnmm turning insert (diamond 55°) |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 182.50 excl. VAT
/ 10 pieces
£ 219.00 incl. VAT
- Usually arrives within 14 working days
