References
Sandvik Coromant:DNMX 15 04 08-WM 4415
Rubix:319A2751
Manufacturer :7859284
EAN:7323225038256

Product details : SANDVIK DNMX150408-WM4415 T-MAX P TURNING INVEIO 7859284
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | negative turning insert, 55° diamond (type dnmx) |
| Thickness | 4.763 mm |
| Insert Size | 12.7 mm |
| Coating | ticn (cvd) + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 198.80 excl. VAT
/ 10 pieces
£ 238.56 incl. VAT
- Usually arrives within 14 working days
