References
Sandvik Coromant:DCMX 07 02 04-WF 4415
Rubix:320A1734
Manufacturer :7859121
EAN:7323225036627

Product details : SANDVIK DCMX070204-WF4415 COROTURN INVEIO 7859121
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | type d (diamond 55°) |
| Thickness | 2.38 mm |
| Insert Size | 6.35 mm |
| Coating | wf |
Show UNSPSC/ECL@SS
£ 108.30 excl. VAT
/ 10 pieces
£ 129.96 incl. VAT
- Usually arrives within 14 working days
