References
Sandvik Coromant:TNMM 22 04 16-QR 4425
Rubix:319A6101
Manufacturer :7861260
EAN:7323225052177

Product details : SANDVIK TNMM220416-QR4425 T-MAX P TURNING INVEIO 7861260
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | t-max p (turning insert) |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 139.50 excl. VAT
/ 10 pieces
£ 167.40 incl. VAT
- Usually arrives within 14 working days
