References
Sandvik Coromant:RCMT 10 T3 MP-H7 4425
Rubix:287A3215
Manufacturer :7960639
EAN:7323225519601

Product details : SANDVIK RCMT 10 T3 MP-H7 4425 7960639
CoroTurn® 107, insert with rail interface for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | round positive indexable turning insert with rail (coroturn® 107, rail interface) |
| Thickness | 3.9688 mm |
| Insert Size | 10 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 117.80 excl. VAT
/ 10 pieces
£ 141.36 incl. VAT
- Usually arrives within 14 working days
