References
Sandvik Coromant:DNMG 15 04 08-QM 4335
Rubix:319A5625
Manufacturer :7080905
EAN:7323221187323

Product details : SANDVIK DNMG150408-QM4335 T-MAX P TURNING INVEIO 7080905
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4335 (t-max p) |
|---|---|
| Insert Type | type d (55° rhombic insert) |
| Thickness | 4.76 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 167.40 excl. VAT
/ 10 pieces
£ 200.88 incl. VAT
- Usually arrives within 14 working days
