References
Sandvik Coromant:VBMT 16 04 02-MF 1205
Rubix:319A5366
Manufacturer :8432356
EAN:7323227515793

Product details : SANDVIK VBMT160402-MF1205 COROTURN 8432356
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 1205 |
|---|---|
| Insert Type | rhombic 35 |
| Thickness | 4.76 mm |
| Insert Size | 9.52 mm |
| Coating | pvd altin |
Show UNSPSC/ECL@SS
£ 172.60 excl. VAT
/ 10 pieces
£ 207.12 incl. VAT
- Usually arrives within 14 working days
