References
Sandvik Coromant:R123H1-0150-RO 1125
Rubix:318A9419
Manufacturer :7582602
EAN:7323223798572


Technical specifications
| Insert Type | corocut® 1-2 insert for profiling (r123h1-0150-ro 1125) -ro |
|---|---|
| Channel length | 1.5 mm |
| Nuance/shade | 1125 |
Product details : SANDVIK R123H1-0150-RO1125 COROCUT 7582602
CoroCut® 1-2, profiling insert
Technical specifications
Attributes
| Insert Type | corocut® 1-2 insert for profiling (r123h1-0150-ro 1125) -ro |
|---|---|
| Channel length | 1.5 mm |
| Nuance/shade | 1125 |
| Radius | 0.8 mm |
| Cutting depth | 0.5 mm |
Show UNSPSC/ECL@SS
£ 160.75 excl. VAT
/ 5 pieces
£ 192.90 incl. VAT
- Usually arrives within 14 working days