References
Sandvik Coromant:QFT-G-0300-03-TF 1145
Rubix:319A5593
Manufacturer :7193276
EAN:7323221539139


Technical specifications
| Insert Type | corocut® qf indexable insert for face grooving (qft-g) |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | 1145 |
Product details : SANDVIK QFT-G-0300-03-TF1145 COROCUT 7193276
CoroCut® QF insert for face grooves
Technical specifications
Attributes
| Insert Type | corocut® qf indexable insert for face grooving (qft-g) |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | 1145 |
| Coating | pvd tialn+tialn |
| Insert Size | 3.5 mm |
Show UNSPSC/ECL@SS
£ 210.90 excl. VAT
/ 10 pieces
£ 253.08 incl. VAT
- Usually arrives within 14 working days