References
Sandvik Coromant:RCMT 09 T3 00-M0 4335
Rubix:320A2622
Manufacturer :7080657
EAN:7323221185046

Product details : SANDVIK RCMT09T300-M04335 COROTURN INVEIO 7080657
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | coroturn® 107 round turning insert (rcmt) |
| Thickness | 3.9688 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 94.50 excl. VAT
/ 10 pieces
£ 113.40 incl. VAT
- Usually arrives within 14 working days
