References
Sandvik Coromant:DCMT 11 T3 04-UM 4415
Rubix:319A9816
Manufacturer :7859112
EAN:7323225036535

Product details : SANDVIK DCMT11T304-UM4415 COROTURN INVEIO 7859112
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | rhombic 55 |
| Thickness | 3.9688 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 127.80 excl. VAT
/ 10 pieces
£ 153.36 incl. VAT
- Usually arrives within 14 working days
