References
Sandvik Coromant:DCMX 11 T3 08-WM 4425
Rubix:319A7746
Manufacturer :7860900
EAN:7323225048682

Product details : SANDVIK DCMX11T308-WM4425 COROTURN INVEIO 7860900
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | gc4425 |
|---|---|
| Insert Type | rhombic insert 55° (coroturn 107) |
| Thickness | 3.97 mm |
| Insert Size | 9.52 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 124.10 excl. VAT
/ 10 pieces
£ 148.92 incl. VAT
- Usually arrives within 14 working days
