References
Sandvik Coromant:RCMT 08 03 MP-H7 4425
Rubix:287A3253
Manufacturer :7960630
EAN:7323225519519

Product details : SANDVIK RCMT 08 03 MP-H7 4425 7960630
CoroTurn® 107, insert with rail interface for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | round insert (type r) with rail interface (coroturn® 107) |
| Thickness | 3.18 mm |
| Insert Size | 8 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 93.10 excl. VAT
/ 10 pieces
£ 111.72 incl. VAT
- Usually arrives within 14 working days
