References
Sandvik Coromant:VNMG 16 04 08-PM 4335
Rubix:287A0861
Manufacturer :7080856
EAN:7323221186838

Product details : SANDVIK VNMG 16 04 08-PM 4335 7080856
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | t-max® p insert for turning, v insert (35° diamond) |
| Thickness | 0.79 mm |
| Insert Size | 15.8 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 241.60 excl. VAT
/ 10 pieces
£ 289.92 incl. VAT
- Usually arrives within 14 working days
