References
Sandvik Coromant:RCMT 08 03 MP-H7 H13A
Rubix:318A4479
Manufacturer :8267957
EAN:7323226842654

Product details : SANDVIK RCMT0803MP-H7H13A T-MAX U CLAMPED TURNING 8267957
CoroTurn® 107, insert with rail interface for turning
Technical specifications
Attributes
| Nuance/shade | h13a |
|---|---|
| Insert Type | r (round) insert with rail interface (coroturn® 107) |
| Thickness | 3.17 mm |
| Insert Size | 8 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 74.90 excl. VAT
/ 10 pieces
£ 89.88 incl. VAT
- Usually arrives within 14 working days
