References
Sandvik Coromant:TPMT 11 03 04-PM 4425
Rubix:320A1273
Manufacturer :8019508
EAN:7323225783972

Product details : SANDVIK TPMT110304-PM4425 COROTURN INVEIO 8019508
CoroTurn® 111 inserts for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | triangular insert (t shape) |
| Thickness | 3.17 mm |
| Insert Size | 6.35 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 113.30 excl. VAT
/ 10 pieces
£ 135.96 incl. VAT
- Usually arrives within 14 working days
