References
Sandvik Coromant:TNGA160408S01525H 7115
Rubix:319A9969
Manufacturer :7190876
EAN:7323221526061

Product details : SANDVIK TNGA160408S01525H7115 BORON NITRIDE TOOL 7190876
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 7115 |
|---|---|
| Insert Type | triangular insert (t-max p, shape code t / sc=t) |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | tin (pvd) |
Show UNSPSC/ECL@SS
£ 843.35 excl. VAT
/ 5 pieces
£ 1,012.02 incl. VAT
- Usually arrives within 14 working days
