References
Sandvik Coromant:RCMT 16 06 M0 4335
Rubix:258A1544
Manufacturer :7080691
EAN:7323221185084

Product details : SANDVIK RCMT 16 06 M0 4335 INSERT FOR TURNING 7080691
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | single-sided turning insert (coroturn® 107, 1-sided basic shape) |
| Thickness | 6.35 mm |
| Insert Size | 16 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 233.10 excl. VAT
/ 10 pieces
£ 279.72 incl. VAT
- Usually arrives within 14 working days
