References
Sandvik Coromant:RNMG 09 03 00 4335
Rubix:320A2699
Manufacturer :7080930
EAN:7323221187576

Product details : SANDVIK RNMG0903004335 T-MAX P TURNING INVEIO 7080930
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | t-max p (4335) |
|---|---|
| Insert Type | negative turning insert (round shape) |
| Thickness | 3.18 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 77.70 excl. VAT
/ 10 pieces
£ 93.24 incl. VAT
- Usually arrives within 14 working days
