WALTER WNMG080412-FM5 WSM10S TURNING INSERT (NEGATIVE) 7091946
Tiger.tec® Silver turning tool tips, negative master shape WNMG080412-FM5 WSM10S
See technical informationReferences
Walter:WNMG080412-FM5 WSM10S
Rubix:200A0401
Manufacturer :7091946

Product details : WALTER WNMG080412-FM5 WSM10S TURNING INSERT (NEGATIVE) 7091946
Turning insert Walter WNMG080412-FM5 WSM10S with negative 80° trigon shape and FM5 geometry for chip control. Tiger·tec® Silver PVD-Al2O3 coating for thermal protection, reduced friction and improved tool life in ISO M turning.
Technical specifications
Attributes
| Insert Type | wnmg080412-fm5 |
|---|---|
| Nuance/shade | wsm10s |
| Edge length | 8.69 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 17.24 excl. VAT
/ Each
£ 20.69 incl. VAT
- Usually arrives within 14 working days