References
Sandvik Coromant:WNMG 06 04 12-WM 4425
Rubix:319A8455
Manufacturer :7861270
EAN:7323225052276


Technical specifications
| Insert Type | w-trigonal 80° turning indexable insert (wnmg) |
|---|---|
| Nuance/shade | wm (medium) |
Product details : SANDVIK WNMG060412-WM4425 T-MAX P TURNING INVEIO 7861270
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | w-trigonal 80° turning indexable insert (wnmg) |
|---|---|
| Nuance/shade | wm (medium) |
| Edge length | 5.3 mm |
| Thickness | 4.76 mm |
| Radius | 1.19 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 139.40 excl. VAT
/ 10 pieces
£ 167.28 incl. VAT
- Usually arrives within 14 working days