References
Sandvik Coromant:SNMG 19 06 16-PR 4335
Rubix:260A1800
Manufacturer :7080883
EAN:7323221187101


Technical specifications
| Insert Type | snmg (iso turning insert) indexable insert |
|---|---|
| Nuance/shade | pr |
Product details : SANDVIK SNMG 19 06 16-PR 4335 T-MAX P INSERT FOR TURNING 7080883
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | snmg (iso turning insert) indexable insert |
|---|---|
| Nuance/shade | pr |
| Edge length | 17.5 mm |
| Thickness | 6.35 mm |
| Radius | 1.6 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 312.80 excl. VAT
/ 10 pieces
£ 375.36 incl. VAT
- Usually arrives within 14 working days