References
Sandvik Coromant:RNMG 15 06 00 4335
Rubix:319A3035
Manufacturer :7080932
EAN:7323221187590

Product details : SANDVIK RNMG1506004335 T-MAX P TURNING INVEIO 7080932
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | round indexable turning insert (shape r), negative (iso rnmg) |
| Thickness | 6.35 mm |
| Insert Size | 15.88 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 192.30 excl. VAT
/ 10 pieces
£ 230.76 incl. VAT
- Usually arrives within 14 working days
