References
Sandvik Coromant:SCMT 09 T3 08-PR 4335
Rubix:293A8665
Manufacturer :7080730
EAN:7323221185473

Product details : SANDVIK SCMT 09 T3 08-PR 4335 INSERT 7080730
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | square (s-shaped) |
|---|---|
| Nuance/shade | pr |
| Edge length | 8.7 mm |
| Thickness | 3.97 mm |
| Radius | 0.8 mm |
| Insert Size | 9.52 mm |
Show UNSPSC/ECL@SS
£ 107.30 excl. VAT
/ 10 pieces
£ 128.76 incl. VAT
- Usually arrives within 14 working days
