References
Sandvik Coromant:TCMT 16 T3 04-UR 4425
Rubix:319A9206
Manufacturer :7861132
EAN:7323225050890

Product details : SANDVIK TCMT16T304-UR4425 COROTURN INVEIO 7861132
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | triangular insert coroturn® 107 (tcmt 16 t3, shape code t) |
| Thickness | 3.9688 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 114.30 excl. VAT
/ 10 pieces
£ 137.16 incl. VAT
- Usually arrives within 14 working days
