References
Sandvik Coromant:DNMX 15 06 16-WM 4425
Rubix:319A1507
Manufacturer :7860943
EAN:7323225049115

Product details : SANDVIK DNMX150616-WM4425 T-MAX P TURNING INVEIO 7860943
T-Max® P, turning insert
Technical specifications
Attributes
| Nuance/shade | gc4425 |
|---|---|
| Insert Type | negative turning insert (t‑max p series), diamond shape 55° (dnmx), with wm chipbreaker |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
| Coating | ticn + al2o3 + tin (cvd coating) |
Show UNSPSC/ECL@SS
£ 216.30 excl. VAT
/ 10 pieces
£ 259.56 incl. VAT
- Usually arrives within 14 working days
