References
Sandvik Coromant:TCMT 11 03 12-PM 4335
Rubix:320A1964
Manufacturer :7080713
EAN:7323221185305

Product details : SANDVIK TCMT110312-PM4335 COROTURN INVEIO 7080713
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | triangular (tcmt, t-shaped insert for turning coroturn® 107) |
| Thickness | 3.175 mm |
| Insert Size | 6.35 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 88.80 excl. VAT
/ 10 pieces
£ 106.56 incl. VAT
- Usually arrives within 14 working days
