References
Sandvik Coromant:TCMT 11 02 02-UF 4425
Rubix:320A0927
Manufacturer :7861112
EAN:7323225050692

Product details : SANDVIK TCMT110202-UF4425 COROTURN INVEIO 7861112
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | tcmt |
| Thickness | 2.3813 mm |
| Insert Size | 6.35 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 99.30 excl. VAT
/ 10 pieces
£ 119.16 incl. VAT
- Usually arrives within 14 working days
