References
Sandvik Coromant:VNMG 16 04 12-SF S205
Rubix:318A9087
Manufacturer :8003593
EAN:7323225712699

Product details : SANDVIK VNMG160412-SFS205 T-MAX P TURNING INVEIO 8003593
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | s205 |
|---|---|
| Insert Type | 35° rhombic turning insert (vnmg) |
| Thickness | 4.76 mm |
| Insert Size | 9.52 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 253.80 excl. VAT
/ 10 pieces
£ 304.56 incl. VAT
- Usually arrives within 14 working days
