References
Sandvik Coromant:TCMT 16 T3 12-PM 4335
Rubix:266A5682
Manufacturer :7080717
EAN:7323221185343

Product details : SANDVIK TCMT 16 T3 12-PM 4335 7080717
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | positive triangular insert (coroturn® 107) |
| Thickness | 3.9688 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 139.40 excl. VAT
/ 10 pieces
£ 167.28 incl. VAT
- Usually arrives within 14 working days
