References
Sandvik Coromant:TNMG 16 04 08-MF 4335
Rubix:320A1072
Manufacturer :7080794
EAN:7323221186210

Product details : SANDVIK TNMG160408-MF4335 T-MAX P TURNING INVEIO 7080794
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | triangular (tnmg) |
| Thickness | 4.762 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 116.60 excl. VAT
/ 10 pieces
£ 139.92 incl. VAT
- Usually arrives within 14 working days
