References
Sandvik Coromant:TCGW06T104S01020E 7115
Rubix:318A2998
Manufacturer :7106089
EAN:7323221305291

Product details : SANDVIK TCGW06T104S01020E7115 BORON NITRIDE TOOL 7106089
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 7115 |
|---|---|
| Insert Type | triangular insert |
| Thickness | 1.98 mm |
| Insert Size | 3.9688 mm |
| Coating | tin |
Show UNSPSC/ECL@SS
£ 245.65 excl. VAT
/ 5 pieces
£ 294.78 incl. VAT
- Usually arrives within 14 working days
