References
Sandvik Coromant:TCGW090202T01020F 7125
Rubix:317A9108
Manufacturer :7586865
EAN:7323223812605

Product details : SANDVIK TCGW090202T01020F7125 BORON NITRIDE TOOL 7586865
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 7125 |
|---|---|
| Insert Type | cbn coroturn® 107 turning insert, triangular (t-shape), finishing cut |
| Thickness | 2.3813 mm |
| Insert Size | 5.5563 mm |
| Coating | alticrn |
Show UNSPSC/ECL@SS
£ 368.50 excl. VAT
/ 5 pieces
£ 442.20 incl. VAT
- Usually arrives within 14 working days
