References
Sandvik Coromant:TCMT 16 T3 08-PR 4335
Rubix:258A1369
Manufacturer :7080735
EAN:7323221185527

Product details : SANDVIK TCMT 16 T3 08-PR 4335 INSERT FOR TURNING 7080735
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | triangular insert (coroturn® 107) |
| Thickness | 3.9688 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 117.90 excl. VAT
/ 10 pieces
£ 141.48 incl. VAT
- Usually arrives within 14 working days
