References
Sandvik Coromant:TCMX 11 03 04-WF 4425
Rubix:320A0067
Manufacturer :7861211
EAN:7323225051682

Product details : SANDVIK TCMX110304-WF4425 COROTURN INVEIO 7861211
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | tcmx insert (triangle shape, 60°) |
| Thickness | 3.17 mm |
| Insert Size | 6.35 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 124.50 excl. VAT
/ 10 pieces
£ 149.40 incl. VAT
- Usually arrives within 14 working days
