References
Sandvik Coromant:DNMG 15 06 08-MF 2220
Rubix:258A1354
Manufacturer :7231388
EAN:7323221713881

Product details : SANDVIK DNMG 15 06 08-MF 2220 P INSERT FOR TURNING 7231388
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | rhomboidal 55° |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 158.40 excl. VAT
/ 10 pieces
£ 190.08 incl. VAT
- Usually arrives within 14 working days
