References
Sandvik Coromant:TNMG 11 03 04-QM 4335
Rubix:320A2971
Manufacturer :7080914
EAN:7323221187415

Product details : SANDVIK TNMG110304-QM4335 T-MAX P TURNING INVEIO 7080914
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | t (triangular) |
| Thickness | 3.18 mm |
| Insert Size | 6.35 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 71.50 excl. VAT
/ 10 pieces
£ 85.80 incl. VAT
- Usually arrives within 14 working days
