References
Sandvik Coromant:TNMG 16 04 04-QM 2220
Rubix:320A1641
Manufacturer :7231458
EAN:7323221714581

Product details : SANDVIK TNMG160404-QM2220 T-MAX P TURNING INVEIO 7231458
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | t-max® p |
| Thickness | 4.7625 mm |
| Insert Size | 16 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 118.50 excl. VAT
/ 10 pieces
£ 142.20 incl. VAT
- Usually arrives within 14 working days
