References
Sandvik Coromant:DNMX 15 06 08-WM 4335
Rubix:319A1997
Manufacturer :7080947
EAN:7323221187743

Product details : SANDVIK DNMX150608-WM4335 T-MAX P TURNING INVEIO 7080947
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | insert d (rhomboidal 55°) |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 209.60 excl. VAT
/ 10 pieces
£ 251.52 incl. VAT
- Usually arrives within 14 working days
