References
Sandvik Coromant:DNMG 11 04 08-PF 4425
Rubix:270A9982
Manufacturer :7860797
EAN:7323225047654

Product details : SANDVIK DNMG 110408 PF 4425 CARBIDE INSERT
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | t-max® p turning insert (dnmg, 55° rhombic shape) |
| Thickness | 4.76 mm |
| Insert Size | 9.52 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 154.00 excl. VAT
/ 10 pieces
£ 184.80 incl. VAT
- Usually arrives within 14 working days
