References
Sandvik Coromant:TCMX 16 T3 08-WM 4425
Rubix:319A6955
Manufacturer :7861147
EAN:7323225051040

Product details : SANDVIK TCMX16T308-WM4425 COROTURN INVEIO 7861147
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | positive triangular insert |
| Thickness | 3.9688 mm |
| Insert Size | 9.525 mm |
| Coating | ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 131.30 excl. VAT
/ 10 pieces
£ 157.56 incl. VAT
- Usually arrives within 14 working days
