References
Sandvik Coromant:TCMX 16 T3 08-WF 4425
Rubix:319A6952
Manufacturer :7861209
EAN:7323225051668

Product details : SANDVIK TCMX16T308-WF4425 COROTURN INVEIO 7861209
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | positive triangular (coroturn 107, tcmx) |
| Thickness | 3.97 mm |
| Insert Size | 9.52 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 154.80 excl. VAT
/ 10 pieces
£ 185.76 incl. VAT
- Usually arrives within 14 working days
