References
Sandvik Coromant:TCMT 11 02 08-UR 4425
Rubix:287A3266
Manufacturer :7861131
EAN:7323225050883

Product details : SANDVIK TCMT 11 02 08-UR 4425 7861131
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | turning insert tcmt 11 (60° triangle) with ur chipbreaker (coroturn® 107) |
| Thickness | 2.38 mm |
| Insert Size | 6.35 mm |
| Coating | cvd coating ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 91.50 excl. VAT
/ 10 pieces
£ 109.80 incl. VAT
- Usually arrives within 14 working days
