References
Sandvik Coromant:TNGA160412S01530F 7135
Rubix:317A8900
Manufacturer :7586933
EAN:7323223812988

Product details : SANDVIK TNGA160412S01530F7135 BORON NITRIDE TOOL 7586933
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | cb7135 |
|---|---|
| Insert Type | tnga (t-max® p), triangular turning insert |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 380.90 excl. VAT
/ 5 pieces
£ 457.08 incl. VAT
- Usually arrives within 14 working days
