References
Sandvik Coromant:VCMT 11 03 04-PM 4415
Rubix:319A5547
Manufacturer :7860526
EAN:7323225045414

Product details : SANDVIK VCMT110304-PM4415 COROTURN INVEIO 7860526
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | coroturn 107 |
| Thickness | 3.175 mm |
| Insert Size | 6.35 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 168.80 excl. VAT
/ 10 pieces
£ 202.56 incl. VAT
- Usually arrives within 14 working days
