References
Sandvik Coromant:TNGA160416S01025F 7135
Rubix:317A8904
Manufacturer :7586934
EAN:7323223812995

Product details : SANDVIK TNGA160416S01025F7135 BORON NITRIDE TOOL 7586934
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | cb7135 |
|---|---|
| Insert Type | t-max® p turning insert (tnga, triangular) |
| Thickness | 4.76 mm |
| Insert Size | 9.53 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 380.90 excl. VAT
/ 5 pieces
£ 457.08 incl. VAT
- Usually arrives within 14 working days
