References
Sandvik Coromant:VBMT 16 04 12-UR 4415
Rubix:319A4572
Manufacturer :7860524
EAN:7323225045391

Product details : SANDVIK VBMT160412-UR4415 COROTURN INVEIO 7860524
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | 35° diamond turning insert (vbmt) |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 178.20 excl. VAT
/ 10 pieces
£ 213.84 incl. VAT
- Usually arrives within 14 working days
