References
Sandvik Coromant:TR-DC1312-M 4415
Rubix:287A2508
Manufacturer :7859143
EAN:7323225036849

Product details : SANDVIK TR-DC1312-M 4415 7859143
CoroTurn® TR, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | rhomboidal 55° |
| Thickness | 5.52 mm |
| Insert Size | 11 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 159.90 excl. VAT
/ 10 pieces
£ 191.88 incl. VAT
- Usually arrives within 14 working days
