References
Sandvik Coromant:TNMG 22 04 16-PR 4415
Rubix:319A6057
Manufacturer :7860592
EAN:7323225046077

Product details : SANDVIK TNMG220416-PR4415 T-MAX P TURNING INVEIO 7860592
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | t-max® p (tnmg turning insert) |
| Thickness | 1.6 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 139.50 excl. VAT
/ 10 pieces
£ 167.40 incl. VAT
- Usually arrives within 14 working days
