References
Sandvik Coromant:TNMG 16 04 16-MF 4415
Rubix:320A0669
Manufacturer :8021270
EAN:7323225796316

Product details : SANDVIK TNMG160416-MF4415 T-MAX P TURNING INVEIO 8021270
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | negative turning insert t-max p (tnmg), triangular insert (112) |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | ticn + al2o3 + tin (cvd coating) |
Show UNSPSC/ECL@SS
£ 119.90 excl. VAT
/ 10 pieces
£ 143.88 incl. VAT
- Usually arrives within 14 working days
